2-1/2" to 6" Spring or Air Pressure Pilot Combination Hardware Kit for Series 2000

2-1/2" to 6" Spring or Air Pressure Pilot Combination Hardware Kit for Series 2000

SKU:400643

Brand: Hoffman

Hoffman
Qty Price
$127.95
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out
0

Resources

Specs

Type: Kit
Size: 2-1/2"
3"
4"
6"

Description for Hoffman 400643

Kit used when main valve has temperature or solenoid pilots only.

The Hoffman Specialty Series 2000 consists of main valves, pilot valves, wells and hardware kits. They are designed to meet a wide range of temperature, pressure and capacity requirements and provide accurate, dependable, low maintenance operation. The Series 2000 Regulators meet MIL Spec MIL-V-16733D (Type IV) and MIL-V-18433B (Type I, Style A, Class 2).

2-1/2" to 6" Spring or Air Pressure Pilot Combination Hardware Kit for Series 2000

Q&A: Ask the Questions, share answers