1-1/4" 21LT Tempering Valve (100°F - 140°F) Zoom

1-1/4" 21LT Tempering Valve (100°F - 140°F)

SKU:401287

Brand: Hoffman

Hoffman
Qty Price
$457.95
/ each
In Stock! Ships in 24-48 Hours
(6 Available)
0

Resources

Specs

Connection Type: Threaded
Size: 1-1/4"
Min Temp (F): 100°F
Max Temp (F): 140°F
Application: Point of Source

Description for Hoffman 401287

Hoffman Specialty Tempering Valves are designed to control temperature in water mixing applications such as radiant floor heating, domestic hot water and industrial processing. They can also be used to divert flow in cooling systems. Series 21 Valves can be used for residential, industrial, commercial or institutional applications.

  • Fast acting, corrosion resistant actuator
  • Solid filled thermostatic actuator exerts high operating force and provides reliable service
  • Easy temperature adjustment
  • No special tools required
  • Cast brass body
  • Adjustable temperature ranges
    Model 21 140-200°F (60-93°C)
    Model 21H 100-200°F (38-93°C)
    Model 21LT 100-140°F (38-60°C)
  • Maximum pressure 125 psig (8.6 bar)
  • Maximum hot water supply temperature 235°F (113°C)

    Model 21 provides wide temperature adjustment range for hot and cold water mixing in applications other than domestic hot water.

    Model 21H provides widest temperature adjustment range for radiant heating applications where accurate temperature control is less critical.

    Model 21LT provides the greatest accuracy of temperature control in mixing domestic water.

  • 1-1/4" 21LT Tempering Valve (100°F - 140°F)

    Q&A: Ask the Questions, share answers