4, 1/2" x 3/4" Straight Steam Quick Valve Zoom

4, 1/2" x 3/4" Straight Steam Quick Valve

SKU:401416

Brand: Hoffman

Hoffman
Qty Price
$49.55
/ each
In Stock! Ships in 24-48 Hours
(13 Available)
0

Resources

Specs

Application: Thermostatic Vent
Size: 1/2" x 3/4"
System Type: Steam
Max Pressure: 25 psig
Max Operating Pressure: 25 psig
Mount: Straight
Adjustability: Non-Adjustable
Material: Steel
Thread Type: Female
Male
Max Temp (F): 240°F
Temperature Range (F): 140°-240°F
Min Temp (F): 140°F
Thread Size: 3/4"
1/2"

Description for Hoffman 401416

Quick Valve

  • Thermostatic air vent
  • For steam systems and process equipment
  • Operates on temperature change only;
    does not close against water
  • Must be installed 6-10" (150-250mm) above horizontal
    return and 18" (450mm) above the boiler water line
  • 1⁄2" NPT female and 3⁄4" NPT male straight shank
  • Maximum operating pressure 25 psig (1.7 bar)*(Drop away pressure - maximum pressure against which the vent
    can open).)
  • Maximum pressure 25 psig (1.7 bar)

4, 1/2" x 3/4" Straight Steam Quick Valve

REVIEW SNAPSHOT®

by PowerReviews
Hoffman4, 1/2" x 3/4" Straight Steam Quick Valve
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

(0 of 1 customers found this review helpful)

 
5.0

Great Pricing & Fast Free Shipping

By Don

from Webb City, Mo

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 4, 1/2" x 3/4" Straight Steam Quick Valve:

        Fast service & great savings with Free Shipping with purchase of certain amounts!!!!

        • Primary use:
        • Personal

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers