3, 1/8" x 1/4" Angle Steam Air Line Valve Zoom

3, 1/8" x 1/4" Angle Steam Air Line Valve

SKU:401419

Brand: Hoffman

Hoffman
Qty Price
$69.95
/ each
In Stock! Ships in 24-48 Hours
(46 Available)
0

Resources

Specs

Application: Thermostatic Vent
Size: 1/8" x 1/4"
Type: No Float
System Type: Steam
Max Pressure: 25 psig
Max Operating Pressure: 25 psig
Mount: Angle
Adjustability: Non-Adjustable
Material: Steel
Thread Type: Male
Female
Temperature Range (F): 140°-240°F
Max Temp (F): 240°F
Min Temp (F): 140°F
Thread Size: 1/8"
1/4"

Description for Hoffman 401419

Steam Air Line Valve

  • Thermostatic vent (no float)
  • For Air Line or Paul Systems
  • Inlet 1⁄8" NPT, outlet 1⁄4" NPT
  • Maximum operating pressure 25 psig (1.7 bar)* to vacuum (Drop away pressure - maximum pressure against which the vent
    can open).
  • Maximum pressure 25 psig (1.7 bar)

3, 1/8" x 1/4" Angle Steam Air Line Valve

REVIEW SNAPSHOT®

by PowerReviews
Hoffman3, 1/8" x 1/4" Angle Steam Air Line Valve
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

right product,easy to install

By frank21

from Waterloo, IA

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 3, 1/8" x 1/4" Angle Steam Air Line Valve:

        i replaced an old vent that was not functioning. only took 5 minutes to switch them out. new 1 works perfect

        • Primary use:
        • Business
         
        5.0

        Air Line Vent

        By dave in qca

        from Davenport, IA

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 3, 1/8" x 1/4" Angle Steam Air Line Valve:

              This was used on an indirect radiator on a two pipe steam system. The original setup included a Dunham air service valve which connects to the return piping and a drip line that connects without any trap to a wet return. This part replaced the Dunham Air Service Valve and restored my system to its original functionality.

              • Primary use:
              • Personal

              Displaying reviews 1-2

              Back to top

              Q&A: Ask the Questions, share answers