Description
Features:
  • Air Valve (non-vacuum)
  • Float-type vent
  • Adjustable port for true proportional venting v 6 port settings from slow (1) to fast (6)
  • 1/8" NPT angle connection
  • Maximum operating pressure 11.2 psig (0.1 bar) (Drop away pressure - maximum pressure against which the vent can open).
  • Maximum pressure 10 psig (0.7 bar)
Read more
Specs
Application:
Radiator Vent
Size:
1/8"
Type:
Float-type Vent
System Type:
Steam
Max Pressure:
10 psig
Max Operating Pressure:
11.2
Mount:
Angle
Adjustability:
Adjustable
Material:
Steel
Body Pattern:
Angle
Thread Type:
Male
Max Temp (F):
240°F
Temperature Range (F):
140°-240°F
Min Temp (F):
140°F
Thread Size:
1/8"
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
1 Video

    72 Product Reviews

    Product Q&A