1B, 1/4" Adjustable Straight Convector Air Valve Zoom

1B, 1/4" Adjustable Straight Convector Air Valve

SKU:401425

Brand: Hoffman

Hoffman
Qty Price
$42.95
/ each
$247.50 / box (6 units x $41.25)
In Stock! Ships in 24-48 Hours
(173 Available)
0

Resources

Specs

Application: Convector Vent
Size: 1/4"
Type: Non-Vacuum
Float-type Vent
System Type: Steam
Max Pressure: 10 psig
Max Operating Pressure: 1-1/2 psig
Adjustability: Adjustable
Material: Steel
Mount: Straight
Thread Type: Male
Temperature Range (F): 140°-240°F
Max Temp (F): 240°F
Min Temp (F): 140°F
Thread Size: 1/4"

Description for Hoffman 401425

Air Valve (non-vacuum)

  • Float-type vent
  • Adjustable port for true proportional venting –
    6 port settings from slow (1) to fast (6)
  • Telescopic siphon tube
  • 1⁄4" NPT straight shank
  • Maximum operating pressure 11⁄2 psig (0.1 bar)(Drop away pressure - maximum pressure against which the vent can open).
  • Maximum pressure 10 psig (0.7 bar)

1B, 1/4" Adjustable Straight Convector Air Valve

Q&A: Ask the Questions, share answers