76, 1/2" x 3/4" Straight Main Steam Vacuum Valve Zoom

76, 1/2" x 3/4" Straight Main Steam Vacuum Valve

SKU:401432

Brand: Hoffman

Hoffman
Qty Price
$109.95
/ each
In Stock! Ships in 24-48 Hours
(59 Available)
0

Resources

Specs

Application: Main Vent
Size: 1/2" x 3/4"
Type: Vacuum Valve
Float-type Vent
System Type: Steam
Max Pressure: 15 psig
Max Operating Pressure: 3 psig
Mount: Straight
Adjustability: Non-Adjustable
Material: Steel
Thread Type: Female
Male
Temperature Range (F): 140°-240°F
Max Temp (F): 240°F
Min Temp (F): 140°F
Thread Size: 3/4"
1/2"

Description for Hoffman 401432

Vacuum Valve

  • Float-type themostatic vent
  • For medium and large one-pipe vacuum systems
  • Single non-adjustable port
  • 1⁄2" NPT female and 3⁄4" NPT male straight shank
  • Install 6-10" (150-250mm) above horizontal return and
    8" (450mm) above the boiler water line
  • Maximum operating pressure 3 psig (0.2 bar)
  • Maximum pressure 15 psig (1.0 bar)

76, 1/2" x 3/4" Straight Main Steam Vacuum Valve

Q&A: Ask the Questions, share answers