75, 1/2" x 3/4" Straight Steam Main Air Valve Zoom

75, 1/2" x 3/4" Straight Steam Main Air Valve

SKU:401434

Brand: Hoffman

Hoffman
Qty Price
$69.95
/ each
$332.75 / box (5 units x $66.55)
In Stock! Ships in 24-48 Hours
(922 Available)
0

Resources

Specs

Application: Main Vent
Size: 1/2" x 3/4"
Type: Non-Vacuum
Float-type Vent
System Type: Steam
Max Pressure: 15 psig
Max Operating Pressure: 3 psig
Mount: Straight
Adjustability: Non-Adjustable
Material: Steel
Thread Type: Female
Male
Temperature Range (F): 140°-240°F
Max Temp (F): 240°F
Min Temp (F): 140°F
Thread Size: 3/4"
1/2"

Description for Hoffman 401434

Air Valve (non-vacuum)

  • Float-type thermostatic vent
  • For medium and large systems
  • Single non-adjustable port
  • 1⁄2" NPT female and 3⁄4" NPT male straight shank
  • Maximum operating pressure: 3 psig (0.2 bar)(Drop away pressure - maximum pressure against which the vent can open).
  • Maximum pressure 15 psig (1.0 bar)

75, 1/2" x 3/4" Straight Steam Main Air Valve

REVIEW SNAPSHOT®

by PowerReviews
Hoffman75, 1/2" x 3/4" Straight Steam Main Air Valve
 
5.0

(based on 6 reviews)

Ratings Distribution

  • 5 Stars

     

    (6)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Business (3)

        Reviewed by 6 customers

        Sort by

        Displaying reviews 1-6

        Back to top

         
        5.0

        great air valve ; i have bought 4

        By the plumber

        from hyannis cape cod ma

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 75, 1/2" x 3/4" Straight Steam Main Air Valve:

              ive been using these for a year now , as a recommendation , from the lost art of steam ! they work great , if installed properly , i have just finished my second steam boiler in a year , i use the burnam mega steam , & these are are a great companion , as the lost art says , u will find the main vent capped off , or someone has installed the wrong 1. i am also repiping an existing steam boiler that the was totaly piped wrong less than 6 yrs ago , & the #75 will b there too

              • Primary use:
              • Business
               
              5.0

              75, 1/2" x 3/4" Straight Steam Main Air

              By chuck

              from Livingston, NJ

              Verified Buyer

              Comments about 75, 1/2" x 3/4" Straight Steam Main Air Valve:

              Used on mail line - works great - ordered another one for secomd line.

               
              5.0

              Can't beat a classic

              By John in Building Maintenance

              from Los Angeles, CA

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 75, 1/2" x 3/4" Straight Steam Main Air Valve:

                    Used to vent the main steam and return lines in our apartment buildings. Vent capacity and reliability second to none in this class.

                    • Primary use:
                    • Business
                     
                    5.0

                    Works like it should

                    By Jake

                    from Ann Arbor, MI

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 75, 1/2" x 3/4" Straight Steam Main Air Valve:

                          Had to replace a #76 valve that was used on a system that was originally coal. Used the #75 as the boiler is now natural-gas powered. It installed without a problem. So far there are no issues with the valve, and I am very happy with the results.

                          • Primary use:
                          • Personal
                           
                          5.0

                          I would definetely recommend

                          By OHS

                          from Philadelphia,Pa

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 75, 1/2" x 3/4" Straight Steam Main Air Valve:

                                The product worked as advertised and the price WILL BEAT ANY COMPETITOR.[...]

                                • Primary use:
                                • Business

                                (1 of 1 customers found this review helpful)

                                 
                                5.0

                                This is what I'm talking about

                                By Bobthechef

                                from Boston, MA

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about 75, 1/2" x 3/4" Straight Steam Main Air Valve:

                                      At first I thought, "Do I really need a [$] vent?"Worth every penny. These and some pipe insulation did the trick. Regular vents just don't let the air out of the system fast enough. Now I'm heating my house and not my basement. Looking forward to a toasty winter in our 4,000 sq ft 175 year old home, at last.

                                      • Primary use:
                                      • Personal

                                      Displaying reviews 1-6

                                      Back to top

                                      Q&A: Ask the Questions, share answers

                                      Do you have questions about this product?

                                      get answers from real customers and in-house experts with AnswerBox.

                                      2 Questions | 4 Answers
                                      Displaying questions 1-2
                                      • 75, 1/2" x 3/4" Straight Steam Main Air Valve

                                        Q:

                                        How tall is this unit
                                        Asked on 1/4/2014 by Joseph from NY, NY

                                        1 answer

                                        • VERIFIED BUYER

                                          A:

                                          Good AM
                                          The Hoffman model 75, p/n 401434, is 5-5/8" tall overall.
                                          Michael Milawski
                                          Associate Director of Physical Plant
                                          SUNY Downstate Medical Center

                                          Answered on 1/6/2014 by Anonymous
                                      • 75, 1/2" x 3/4" Straight Steam Main Air Valve

                                        Q:

                                        What is it's puprose? How often must it be changed
                                        Asked on 9/11/2010 by Anonymous

                                        3 answers

                                        • CUSTOMER CARE

                                          A:

                                          Air Valves perform two important functions in a piping system. They maintain system design efficiency and provide system protection. Air valves do not need to be changed as long as they are functioning properly.

                                          Answered on 9/13/2010 by PexSupply Staff from NY
                                        • VERIFIED BUYER

                                          A:

                                          This valve vents cool air from the radiator system to help the steam circulate. When the air heats up, the valve closes so no steam leaks out.

                                          These valves last for years, but eventually stop working. I have heard that they last 10 to 15 years, but do not know. When they stop working, they will remain open all the time, and will leak steam into the house throughout the whole steam cycle.

                                          Answered on 3/22/2011 by Jake from Ann Arbor, MI
                                        • VERIFIED BUYER

                                          A:

                                          This vent removes steam and hot air pockets from the condensate return lines in a closed loop steam heat system. That is, steam goes out to your radiators to heat your building. As the steam gives up its heat to warm your room, the steam condenses into hot water, which returns to the boiler to be re-heated. For various reasons, steam may sometimes also return with the hot water, as well as air bubbles. These pockets can block the flow with pressure, cause your boiler to be full of air, or damage your pipes. This vent lets the steam and hot air out, but keeps the hot water in.

                                          If properly placed and sized, this vent should last for decades.

                                          Answered on 1/29/2012 by John in Building Maintenance from Los Angeles, CA
                                      Displaying questions 1-2

                                      Do you have a question about this product?