75H, 1/2" x 3/4" Straight Steam Main Air Valve Zoom

75H, 1/2" x 3/4" Straight Steam Main Air Valve

SKU:401437

Brand: Hoffman

Hoffman
Qty Price
$76.95
/ each
In Stock! Ships in 24-48 Hours
(79 Available)
0

Resources

Specs

Application: Main Vent
Size: 1/2" x 3/4"
Type: Non-Vacuum
Float-type Vent
System Type: Steam
Max Pressure: 15 psig
Max Operating Pressure: 10 psig
Mount: Straight
Adjustability: Non-Adjustable
Material: Steel
Thread Type: Female
Male
Temperature Range (F): 140°-240°F
Max Temp (F): 240°F
Min Temp (F): 140°F
Thread Size: 3/4"
1/2"

Description for Hoffman 401437

Air Valve (non-vacuum)

  • Float-type thermostatic vent
  • For medium and large systems
  • Single non-adjustable port
  • 1⁄2" NPT female and 3⁄4" NPT male
    straight shank
  • Maximum operating pressure 10 psig (0.7 bar)(Drop away pressure - maximum pressure against which the vent can open).
  • Maximum pressure 15 psig (1.0 bar)

75H, 1/2" x 3/4" Straight Steam Main Air Valve

Q&A: Ask the Questions, share answers