40, 1/8" Angle Steam Radiator Air Valve Zoom

40, 1/8" Angle Steam Radiator Air Valve

SKU:401440

Brand: Hoffman

Hoffman
Qty Price
$12.95
/ each
$147.48 / box (12 units x $12.29)
Out of StockAllow 7-10 Days to Ship Out
2

Specs

Application: Radiator Vent
Size: 1/8"
Type: Float-type Vent
System Type: Steam
Max Pressure: 10 psig
Max Operating Pressure: 6 psig
Mount: Angle
Adjustability: Non-Adjustable
Material: Steel
Thread Type: Male
Temperature Range (F): 140°-240°F
Max Temp (F): 240°F
Min Temp (F): 140°F
Thread Size: 1/8"

Description for Hoffman 401440

Air Valve (non-vacuum)

Features:

  • Float-type vent
  • For ordinary one-pipe system that doesn¦t require proportional venting
  • Single non-adjustable port
  • 1/8" NPT angle connection

40, 1/8" Angle Steam Radiator Air Valve

REVIEW SNAPSHOT®

by PowerReviews
Hoffman40, 1/8" Angle Steam Radiator Air Valve
 
4.7

(based on 14 reviews)

Ratings Distribution

  • 5 Stars

     

    (10)

  • 4 Stars

     

    (4)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (8), Business (6)

        Reviewed by 14 customers

        Sort by

        Displaying reviews 1-10

        Back to top

        Previous | Next »

         
        4.0

        The most inexpensive

        By hollywood

        from Troy IL

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 40, 1/8" Angle Steam Radiator Air Valve:

              Vent the mains fast and the radiators slow. These are slow. Used 30 plus this year. Vents are a consumable part.

              • Primary use:
              • Business
               
              5.0

              Exactlly what I ordered

              By Thank you

              from Denver, CO

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 40, 1/8" Angle Steam Radiator Air Valve:

                    I received exactly what I wanted. The price was less than when I purchased from another dealer in the past. Thank you!

                    • Primary use:
                    • Business
                     
                    5.0

                    Steam radiator air valve

                    By Tom Edmondson

                    from Kansas City, MO

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 40, 1/8" Angle Steam Radiator Air Valve:

                          Home radiator old air valve wore out and hissed loudly. This replacement valve took less than 5 minutes to install and problem solved! Works fantastic.
                          Pex Supply was the lowest price on this item from our online search. We will be repeat customers.

                          • Primary use:
                          • Personal
                           
                          5.0

                          solved my problem

                          By kotlevich

                          from jersey city, nj

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 40, 1/8" Angle Steam Radiator Air Valve:

                                i had a radiator that was spittng water through the vent, it was closest to the boiler, i went through 3 diff kinds of valves, including mist-o-maid, none of them helped, this valve will just shut off if the water comes on and no spitting of water anymore. love it. it hisses, not too loud,overall very satisfied

                                • Primary use:
                                • Personal
                                 
                                5.0

                                Even venting for all.

                                By DIYer

                                from Connecticut

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about 40, 1/8" Angle Steam Radiator Air Valve:

                                      We have tried several steam venting solutions, including all new Vari-Vents (from PexSupply) which also worked well. This non-variable vent (new vents again) better compliments the dimensioning of our steam system by providing more consistant steam heat to all radiators in balanced approach and continue to work with some moisture at the valve.

                                      Vents appear to be a "consumable" item in a steam system, yearly monitoring for a vent failure mode needs to be part of the system maintenance program.

                                      • Primary use:
                                      • Personal
                                       
                                      5.0

                                      can't beat it

                                      By Pattern maker Josh

                                      from Warsaw Il

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about 40, 1/8" Angle Steam Radiator Air Valve:

                                            I was able to balance my two runs and bring steam to all my radiators, I used number 40's on my short run and quick vent number 1's on my long run. It took me a month to get the steam to all the radiators at once. I had to double vent one problem radiator. The product works as it should.

                                            • Primary use:
                                            • Personal
                                             
                                            5.0

                                            All worth it

                                            By Biio

                                            from Clifton, NJ

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about 40, 1/8" Angle Steam Radiator Air Valve:

                                                  Very quite, keeps all my tenant's radiators heating even

                                                  • Primary use:
                                                  • Personal
                                                   
                                                  5.0

                                                  If Steam is great with real Hoffman

                                                  By Kip

                                                  from Chicago Metra Area

                                                  Verified Buyer

                                                  Pros

                                                    Cons

                                                      Best Uses

                                                        Comments about 40, 1/8" Angle Steam Radiator Air Valve:

                                                        The real Hoffmans are worth the few extra pennies.

                                                        • Primary use:
                                                        • Personal
                                                         
                                                        4.0

                                                        I have bought this product several times

                                                        By Sly

                                                        from Cleveland, Ohio

                                                        Verified Buyer

                                                        Pros

                                                          Cons

                                                            Best Uses

                                                              Comments about 40, 1/8" Angle Steam Radiator Air Valve:

                                                              This Air valve is easy to install works well and saves money by making the system more effecient.

                                                              • Primary use:
                                                              • Business
                                                               
                                                              5.0

                                                              good

                                                              By ken

                                                              from san francisco

                                                              Verified Buyer

                                                              Pros

                                                                Cons

                                                                  Best Uses

                                                                    Comments about 40, 1/8" Angle Steam Radiator Air Valve:

                                                                    is good i love

                                                                    • Primary use:
                                                                    • Business

                                                                    Displaying reviews 1-10

                                                                    Back to top

                                                                    Previous | Next »

                                                                    Q&A: Ask the Questions, share answers

                                                                    Do you have questions about this product?

                                                                    get answers from real customers and in-house experts with AnswerBox.

                                                                    2 Questions | 5 Answers
                                                                    Displaying questions 1-2
                                                                    • 40, 1/8" Angle Steam Radiator Air Valve

                                                                      Q:

                                                                      Why is my radiators making a hammering noise some times...???
                                                                      Asked on 1/9/2012 by Ron from Wellington, IL.

                                                                      3 answers

                                                                      • A:

                                                                        For single-pipe steam systems, water hammer occurs when the fast moving steam picks up water droplets and throws them into elbows at about 20 mph. This can be caused by a number of factors from improperly graded lines (they should all tilt toward the boiler eventually) to too-fast venting. Dan Holohan's The Lost Art of Steam Heating is a must-have book for single-pipe steam homeowners.

                                                                        Answered on 6/28/2012 by Jimmy from Detroit, MI
                                                                      • A:

                                                                        Water hammer occurs when water shuts off suddenly and the fast-moving water rushing through the pipe is brought to a quick halt, creating a sort of shock wave and a hammering noise. Bleeding air out of the system can resolve this issue.

                                                                        Answered on 1/11/2012 by Anonymous from None
                                                                      • A:

                                                                        if your water level is too high in the steam boiler it also can cause water hammer due to steam picking up excess water and carrying it through the pipes.

                                                                        Answered on 12/7/2012 by brian from Eagleville PA
                                                                    • 40, 1/8" Angle Steam Radiator Air Valve

                                                                      Q:

                                                                      Hi, I am looking for 1 of these,but I am not sure if this would work on my radiator. The air valve that I have on mine is a Dole 1A. The problem that I am having is that only 4 of the 12 fins heat up. I was told that there is most likely water in my radiator. So I took out the radiator and emptied what was probably 8 to 10 ounces of water and still the radiator does not heat up all the way. Any advice on what I can do?? Is it actually the air valve that is shot? Thank You
                                                                      Asked on 11/1/2011 by John from Edwardsville,Pennsylvania

                                                                      2 answers

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        The replacement air vent for the Dole A1 is the Hoffman 401422. There could be a few issues with the steam system that could cause unheated radiator issues. You have to make sure that all the boiler piping is pitched back towards the boiler. You have to also make sure that your boiler is big enough for all the radiators in the system. If the boiler is to small they you will not get steam to all the radiators.

                                                                        Answered on 11/2/2011 by PexSupply Staff from NY
                                                                      • A:

                                                                        Another remedy would be to shim the vent side of the radiator up a little bit so the water can run back down the pipe. Also, improper venting will cause the rad to not heat the whole way.

                                                                        Answered on 1/6/2013 by Charlie from Sigel, PA
                                                                    Displaying questions 1-2

                                                                    Do you have a question about this product? 

                                                                    SupplyHouse.com Logo

                                                                    Join Our Mailing List - Sign up and receive special offers and coupons