70A, 1/8" Angle Steam Radiator Air Valve Zoom

70A, 1/8" Angle Steam Radiator Air Valve

SKU:401443

Brand: Hoffman

Hoffman
Qty Price
$59.95
/ each
In Stock! Ships in 24-48 Hours
(40 Available)
0

Resources

Specs

Application: Radiator Vent
Size: 1/8"
Type: Float-type Vent
Non-Vacuum
System Type: Steam
Max Pressure: 15 psig
Max Operating Pressure: 11 psig
Mount: Angle
Adjustability: Non-Adjustable
Material: Steel
Thread Type: Male
Temperature Range (F): 140°-240°F
Max Temp (F): 240°F
Min Temp (F): 140°F
Thread Size: 1/8"

Description for Hoffman 401443

Air Valve (non-vacuum)

  • Float-type vent
  • Single non-adjustable port
  • Meets Federal Specification WW-V-151 for Type 1
    Non-Adjustable Valves
  • 1⁄8" NPT angle connection
  • Maximum operating pressure 11 psig (0.8 bar)(Drop away pressure - maximum pressure against which the vent can open).
  • Maximum pressure 15 psig (1.0 bar)

70A, 1/8" Angle Steam Radiator Air Valve

REVIEW SNAPSHOT®

by PowerReviews
Hoffman70A, 1/8" Angle Steam Radiator Air Valve
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Great Service, Great Steam HEat

By Joel the Plumber

from Salinas, CA

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 70A, 1/8" Angle Steam Radiator Air Valve:

        This was a great and easy repair to a stem radiator that was no longer working. Easy to order and easy to install.

        • Primary use:
        • Personal

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers