62, 3/4" Straight Vacuum Breaker Zoom

62, 3/4" Straight Vacuum Breaker

SKU:401446

Brand: Hoffman

Hoffman
Qty Price
$61.95
/ each
$297.75 / box (5 units x $59.55)
In Stock! Ships in 24-48 Hours
(139 Available)
0

Resources

Specs

Application: Vacuum Breaker
Size: 3/4"
Type: Vacuum Breaker
System Type: Steam
Max Operating Pressure: 150 psig
Mount: Straight
Adjustability: Adjustable
Material: Steel
Thread Type: Male
Min Temp (F): 140°F
Temperature Range (F): 140°-366°F
Max Temp (F): 366°F
Thread Size: 3/4"

Description for Hoffman 401446

Vacuum Breaker

  • For use on closed vessels and piping systems to
    control induced vacuum within safe limits
  • Adjustable from 1⁄4" - 20" (8-508mm) Hg vacuum - factory
    set at 2” (51mm) Hg vacuum
  • 3⁄4" NPT straight shank
  • Maximum operating temperature 366°F (186°C)

62, 3/4" Straight Vacuum Breaker

REVIEW SNAPSHOT®

by PowerReviews
Hoffman62, 3/4" Straight Vacuum Breaker
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

Lowest price I found for this item

By Dave

from Hawthorne, NJ

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 62, 3/4" Straight Vacuum Breaker:

        Inexpensive, yet reliable vacuum breaker. Pex had the lowest price on the web for a new one. It was also delivered quickly.

        • Primary use:
        • Business
         
        5.0

        good product great price at pex supply!

        By I'll Keep My Guns. Thank You.

        from Bloomsbury, New Jersey

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 62, 3/4" Straight Vacuum Breaker:

              Product installation identical match to existing application.

              • Primary use:
              • Business

              Displaying reviews 1-2

              Back to top

              Q&A: Ask the Questions, share answers