Your Shipping Zip Code


For product availability in your area, please verify your 5-digit zip code

You're Shipping to:

41, 1/8" Straight Steam Convector Air Valve Zoom

41, 1/8" Straight Steam Convector Air Valve


Brand: Hoffman

Qty Price
/ each
$241.80 / box (12 units x $20.15)
In Stock! Ships in 24-48 Hours
(7967 Available)



Application: Convector Vent
Size: 1/8"
Type: Non-Vacuum
System Type: Steam
Max Pressure: 10 psig
Max Operating Pressure: 6 psig
Mount: Straight
Adjustability: Non-Adjustable
Material: Steel
Thread Type: Male
Temperature Range (F): 140°-240°F
Max Temp (F): 240°F
Min Temp (F): 140°F
Thread Size: 1/8"

Description for Hoffman 401455

Air Valve (non-vacuum)

  • Single non-adjustable port
  • For small steam systems
  • Telescopic siphon tube with angle cut assures drainage
  • 1⁄8" NPT straight shank
  • Maximum operating pressure 6 psig (0.4 bar)(Drop away pressure - maximum pressure against which the vent can open).
  • Maximum pressure 10 psig (0.7 bar)

41, 1/8" Straight Steam Convector Air Valve

Q&A: Ask the Questions, share answers