45, 3/4" x 1/2" Straight Steam Convector Air Valve Zoom

45, 3/4" x 1/2" Straight Steam Convector Air Valve

SKU:401461

Brand: Hoffman

Hoffman
Qty Price
$23.95
/ each
$275.40 / box (12 units x $22.95)
In Stock! Ships in 24-48 Hours
(2927 Available)
0

Resources

Specs

Application: Convector Vent
Size: 1/2" x 3/4"
Type: Non-Vacuum
System Type: Steam
Max Pressure: 10 psig
Max Operating Pressure: 6 psig
Mount: Straight
Adjustability: Non-Adjustable
Material: Steel
Thread Type: Female
Male
Temperature Range (F): 140°-240°F
Max Temp (F): 240°F
Min Temp (F): 140°F
Thread Size: 3/4"
1/2"

Description for Hoffman 401461

Air Valve (non-vacuum)

  • Single non-adjustable port
  • For small steam systems
  • Telescopic siphon tube with angle cut assures drainage
  • 1⁄2" NPT female and 3⁄4" NPT male straight shank
  • Maximum operating pressure 6 psig (0.4 bar)(Drop away pressure - maximum pressure against which the vent can open).
  • Maximum pressure 10 psig (0.7 bar)

45, 3/4" x 1/2" Straight Steam Convector Air Valve

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 45, 3/4" x 1/2" Straight Steam Convector Air Valve

    Q:

    What are the dimensions of this valve? How tall is it when installed?
    Asked on 11/7/2015 by Peter from Elmhurst, IL

    1 answer

    • CUSTOMER CARE

      A:

      The dimensions of this valve are 1-1/2" x 4". The thread alone is about an inch long which would mean that the valve would sit roughly at 3".

      Answered on 3/16/2016 by SupplyHouse Staff from New York
Displaying question 1

Do you have a question about this product?