71B, 1/4" Straight Steam Convector Air Valve Zoom

71B, 1/4" Straight Steam Convector Air Valve

SKU:401464

Brand: Hoffman

Hoffman
Qty Price
$45.95
/ each
In Stock! Ships in 24-48 Hours
(70 Available)
0

Resources

Specs

Application: Convector Vent
Size: 1/4"
Type: Non-Vacuum
Float-type Vent
System Type: Steam
Max Pressure: 15 psig
Max Operating Pressure: 11 psig
Mount: Straight
Adjustability: Non-Adjustable
Material: Steel
Thread Type: Male
Temperature Range (F): 140°-240°F
Max Temp (F): 240°F
Min Temp (F): 140°F
Thread Size: 1/4"

Description for Hoffman 401464

Air Valve (non-vacuum)

  • Float-type vent
  • Single non-adjustable port
  • Meets Federal Specification WW-V-151 for Type 1
    Non-Adjustable Valves
  • Telescopic siphon tube with angle cut assures drainage
  • 1⁄4" NPT straight shank
  • Maximum operating pressure 11 psig (0.8 bar) (Drop away pressure - maximum pressure against which the vent can open).
  • Maximum pressure 15 psig (1.0 bar)

71B, 1/4" Straight Steam Convector Air Valve

Q&A: Ask the Questions, share answers