71C, 1/2" x 3/4" Straight Steam Convector Air Valve Zoom

71C, 1/2" x 3/4" Straight Steam Convector Air Valve

SKU:401467

Brand: Hoffman

Hoffman
Qty Price
$49.95
/ each
In Stock! Ships in 24-48 Hours
(81 Available)
2

Specs

Application: Convector Vent
Size: 1/2" x 3/4"
Type: Non-Vacuum
Float-type Vent
System Type: Steam
Max Pressure: 15 psig
Max Operating Pressure: 11 psig
Mount: Straight
Adjustability: Non-Adjustable
Material: Steel
Thread Type: Female
Male
Temperature Range (F): 140°-240°F
Max Temp (F): 240°F
Min Temp (F): 140°F
Thread Size: 3/4"
1/2"

Description for Hoffman 401467

Air Valve (non-vacuum)

  • Float-type vent
  • Single non-adjustable port
  • Meets Federal Specification WW-V-151 for Type 1
    Non-Adjustable Valves
  • Telescopic siphon tube with angle cut assures drainage
  • 1⁄2" NPT female and 3⁄4" NPT male straight shank
  • Maximum operating pressure 11 psig (0.8 bar) (Drop away pressure - maximum pressure against which the vent can open).
  • Maximum pressure 15 psig (1.0 bar)

71C, 1/2" x 3/4" Straight Steam Convector Air Valve

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons