Description
Water Vent Valve
  • For convectors and small mains
  • Safety drain connection for discharging moisture
  • Fitting and ferrule for 3⁄16" (4.8mm) OD tubing
  • Telescopic siphon tube
  • 1⁄4" NPT straight shank
  • Maximum operating pressure 50 psig (3.5 bar)(Maximum pressure against which the vent can open.)
  • Maximum pressure 50 psig (3.5 bar)
Read more
Manuals (1)
Specs
Application:
Main Vent
Convector Vent
Size:
1/4"
System Type:
Hydronic (Water)
Max Pressure:
50 psig
Max Operating Pressure:
50 psig
Mount:
Straight
Adjustability:
Non-Adjustable
Material:
Steel
Body Pattern:
Straight
Thread Type:
Male
Temperature Range (F):
140°-240°F
Max Temp (F):
240°F
Min Temp (F):
140°F
Thread Size:
1/4"
×
Heating Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
1 Video

    Product Reviews

    Product Q&A