79, 1/2" x 3/4" Straight Water Main Vent Valve Zoom

79, 1/2" x 3/4" Straight Water Main Vent Valve

SKU:401488

Brand: Hoffman

Hoffman
Qty Price
$74.95
/ each
$359.75 / box (5 units x $71.95)
In Stock! Ships in 24-48 Hours
(559 Available)
0

Resources

Specs

Application: Main Vent
Size: 1/2" x 3/4"
Type: Built-In Check
System Type: Hydronic (Water)
Max Pressure: 200 psig (Hydrostatic)
Max Operating Pressure: 75 psig
Mount: Straight
Adjustability: Non-Adjustable
Material: Cast Brass
Thread Type: Female
Male
Temperature Range (F): 140°-250°F
Min Temp (F): 140°F
Thread Size: 3/4"
1/2"

Description for Hoffman 401488

Water Main Vent Valve

  • For use on hot or cold or glycol water mains and
    process applications with specific gravity greater than 0.7
  • Tapped at top for 1⁄8" NPT safety drain connection
    for discharging moisture
  • Removable top
  • Built-in Check Valve
  • 1⁄2" NPT female and 3⁄4" NPT male straight shank
  • Maximum operating pressure 75 psig (5.2 bar)(Drop away pressure - maximum pressure against which the vent can open).
  • Maximum hydrostatic pressure 200 psig (13.8 bar)
  • Maximum temperature 250°F (121°C)

79, 1/2" x 3/4" Straight Water Main Vent Valve

REVIEW SNAPSHOT®

by PowerReviews
Hoffman79, 1/2" x 3/4" Straight Water Main Vent Valve
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Right product...right price!

By 10 Main

from Kansas City, MO

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 79, 1/2" x 3/4" Straight Water Main Vent Valve:

        I am an assistant property manager for a building built in 1968. Finding parts for the mechanical equipment for our building can be tough. Pex is a great resource! This valve is exactly what we needed.

        • Primary use:
        • Business

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        get answers from real customers and in-house experts with AnswerBox.

        2 Questions | 2 Answers
        Displaying questions 1-2
        • 79, 1/2" x 3/4" Straight Water Main Vent Valve

          Q:

          can this be opened up and repaired ?.........
          Asked on 9/18/2010 by grumpy from tn

          1 answer

          • CUSTOMER CARE

            A:

            It is not recommended by the manufacturer for this part to be opened and repaired.

            Answered on 9/22/2010 by PexSupply Staff from NY
        • 79, 1/2" x 3/4" Straight Water Main Vent Valve

          Q:

          We need a product similar to the Hoffman 79 but with a greater pressure rating somewhere in the 150 PSI to 200 PSI range anything available?
          Asked on 8/24/2010 by Anonymous from Cedar City Utah

          1 answer

          • CUSTOMER CARE

            A:

            We recommend taking a look at the Hoffman 78, which has a PSI of 150.

            Answered on 8/25/2010 by PexSupply Staff from NY
        Displaying questions 1-2

        Do you have a question about this product?