77, 1/8" Straight Water Vent Valve Zoom

77, 1/8" Straight Water Vent Valve

SKU:401497

Brand: Hoffman

Hoffman
Qty Price
$21.69
/ each
In Stock! Ships in 24-48 Hours
(131 Available)
0

Resources

Specs

Application: Convector Vent
Radiator Vent
Size: 1/8"
System Type: Hydronic (Water)
Max Operating Pressure: 50 psig
Mount: Straight
Adjustability: Non-Adjustable
Material: Steel
Thread Type: Male
Temperature Range (F): 140°-240°F
Max Temp (F): 240°F
Min Temp (F): 140°F
Thread Size: 1/8"

Description for Hoffman 401497

Water Vent Valve

  • For efficient releasing of air in hydronic heating systems,
    such as baseboard radiators, convector radiators and
    small heating units
  • 1⁄8" NPT straight shank
  • Maximum operating pressure 50 psig (3.5 bar)(Drop away pressure - maximum pressure against which the vent can open)
  • Maximum temperature 240°F (116°C)

77, 1/8" Straight Water Vent Valve

REVIEW SNAPSHOT®

by PowerReviews
Hoffman77, 1/8" Straight Water Vent Valve
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

No more gurgling.

By Larry

from Western North Carolina

Verified Buyer

Comments about 77, 1/8" Straight Water Vent Valve:

Put on and forget. No more gurgling.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers