17C-2, 1/2" Angle Thermostatic Trap Zoom

17C-2, 1/2" Angle Thermostatic Trap

SKU:401536

Brand: Hoffman

Hoffman
Qty Price
$49.75
/ each
$238.75 / box (5 units x $47.75)
In Stock! Ships in 24-48 Hours
(1155 Available)
4

Specs

Body Pattern: Angle
Size: 1/2"
Series: Series 17C
Max Pressure (PSI): 25
Connection Type: Threaded
Warranty: 3-Year Warranty
Product Type: Thermostatic Trap

Description for Hoffman 401536

Series 17C Balanced Pressure BearTrap

Series 17C Balanced Pressure Thermostatic Steam Traps are for institutional, commercial and residential heating system applications such as schools, hospitals, apartment buildings, homes or others where low or moderate water hammer may occur.

Features:

  • Subcooling for extremely efficient system operation and elimination of flash steam losses on low pressure system
  • Stainless steel components
  • Replaceable Dura-Stat® module
  • Resistant to moderate water hammer and chemical attack
  • Maximum operating pressure 25 psig
  • Meets Mil specification WW-T-696-E Type V, Style A, Class 1 and 2

17C-2, 1/2" Angle Thermostatic Trap

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons