8C-A-3-125, 3/4" Angle Thermostatic Trap Zoom

8C-A-3-125, 3/4" Angle Thermostatic Trap

SKU:402003

Brand: Hoffman

Hoffman
Qty Price
$90.95
/ each
In Stock! Ships in 24-48 Hours
(67 Available)
0

Resources

Specs

Body Pattern: Angle
Size: 3/4"
Series: Series 8C
Max Pressure (PSI): 125 psi
Connection Type: Threaded
Warranty: 3-Year Warranty
Product Type: Float & Thermostatic Trap

Description for Hoffman 402003

Series 8C Balanced Pressure BearTrap

Series 8C Balanced Pressure Thermostatic Steam Traps are for institutional and commercial heating system applications or others that require high capacity operation.

Features:

  • Subcooling for extremely efficient system operation and elimination of flash steam losses on low pressure system
  • Stainless steel components
  • Replaceable Dura-Stat® module
  • Resistant to moderate water hammer and chemical attack
  • Meets Mil specification A-A-60001 Type V, Style A, Class 1-4

8C-A-3-125, 3/4" Angle Thermostatic Trap

Q&A: Ask the Questions, share answers