FT015H-3, 3/4" Float & Thermostatic Trap Zoom

FT015H-3, 3/4" Float & Thermostatic Trap

SKU:404200

Brand: Hoffman

Hoffman
Qty Price
$139.95
/ each
$404.85 / box (3 units x $134.95)
In Stock! Ships in 24-48 Hours
(412 Available)
0

Resources

Specs

Size: 3/4"
Max Temp (F): 406°F
Seat Differential Rating: 15 psi
Series: Series H
Material: Cast Iron
Max Pressure (PSI): 175 psi
Connection Type: Threaded
Warranty: 3-Year Warranty
Product Type: Float & Thermostatic Trap

Description for Hoffman 404200

Series H BearTrap

Series H Float and Thermostatic Steam Traps feature universal 4 - port tappings (2 inlets, 2 outlets) that provide versatility to allow easy piping and system monitoring

Features:

  • Stainless steel internal components
  • Resistant to water hammer and corrosion
  • Below condensate level seat design prevents steam leakage
  • Maximum operating pressure: 175 psi for all models
  • Rugged thermostatic element eliminates air binding
  • Maximum body design pressure (250 psig for 3/4" to 1-1/4" models and 175 psig for 1-1/2" to 2" models)
  • Maximum temperature - 406°F for 3/4" to 1-1/4" models; 377°F for 1-1/2" to 2" models

FT015H-3, 3/4" Float & Thermostatic Trap

Q&A: Ask the Questions, share answers