Description
Series I In-Line BearTrap

Features:
  • In-line piping design provides complete drainage while minimizing vertical height change
  • Ideal for overhead applications
  • For commercial and industrial applications such as make-up coils, cooking kettles and unit heaters
  • Below condensate level seat design prevents steam leakage
  • Stainless steel internal components
  • Rugged thermostatic element eliminates air binding
  • Resistant to water hammer corrosion
  • Maximum design pressure - 250 psig
  • Maximum operating pressure - 175 psig
Read more
Specs
Size:
3/4"
Seat Differential Rating:
125 psi
Series:
Series I
Material:
Cast Iron
Max Pressure (PSI):
175
Max Temp (F):
406°F
Connection Type:
Threaded
Warranty:
3-Year Warranty
Product Type:
Float & Thermostatic Trap
×
Heating Questions?
Speak with a real person who will go out of their way to help!
Call us 1-888-757-4774 Open Now:
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A