B1030A-3, 3/4" Inverted Bucket Steam Trap (w/o Strainer) Zoom

B1030A-3, 3/4" Inverted Bucket Steam Trap (w/o Strainer)

SKU:404328

Brand: Hoffman

Hoffman
Qty Price
$116.95
/ each
In Stock! Ships in 24-48 Hours
(3 Available)
0

Resources

Specs

Size: 3/4"
Equipped: Without Strainer
Seat Differential Rating: 30 psi
Material: Cast Iron
Series: Series B1
Max Temp (F): 450°F
Connection Type: Threaded
Min Pressure (PSI): 250 psi
Product Type: Inverted Bucket Steam Trap

Description for Hoffman 404328

Series B1 Inverted Bucket BearTrap

The Series B1 Inverted Bucket Traps are designed for a wide range of industrial applications including steam mains, laundry and dry cleaning plans, food processing and those that require a lift in the discharge lines.

Features:

  • Removable covers for easy in-line service
  • Erosion resistant covers
  • Stainless steel internal components
  • Resistant to moderate water hammer
  • Optional built-in thermic vent for faster heating
  • Optional built-in strainer to reduce the number of piping connections
  • Maximum capacities to 1,700 lbs/hr
  • Maximum Temperature: 450ยบ F
  • Maximum operating pressure: 250 psig
  • Meets Mil specification WW-T-696-E Type I, Style B, Class 1-7

B1030A-3, 3/4" Inverted Bucket Steam Trap (w/o Strainer)

Q&A: Ask the Questions, share answers