1/2" Copper Stub Bracket (20" Length) Zoom

1/2" Copper Stub Bracket (20" Length)

SKU:100-18

Brand: Holdrite

Holdrite
Qty Price
$2.15
/ each
$205.00 / box (100 units x $2.05)
In Stock! Ships in 24-48 Hours
(119 Available)
0

Resources

Specs

Length (Inches): 20"
Size: 1/2"
Material: Copper
Material: Copper

Description for Holdrite 100-18

  • Copper-Bonded, Steel Bracket
  • 5/8" holes on 2" centers
  • Ideal for lavatory/sink or water closet

    Applications
  • Toilet
  • Sink
  • Misc. single fixture stub-out
  • Lavatory
  • Drinking Fountain

  • 1/2" Copper Stub Bracket (20" Length)

    REVIEW SNAPSHOT®

    by PowerReviews
    Holdrite1/2"", 3/4"", 1"" Copper Stub Bracket (20"" Length)
     
    3.0

    (based on 2 reviews)

    Ratings Distribution

    • 5 Stars

       

      (0)

    • 4 Stars

       

      (1)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (1)

    • 1 Stars

       

      (0)

    Reviewed by 2 customers

    Sort by

    Displaying reviews 1-2

    Back to top

     
    4.0

    Solid enough

    By Allen

    from Portland, OR

    Verified Buyer

    Comments about 1/2"", 3/4"", 1"" Copper Stub Bracket (20"" Length):

    Stiffer & more versatile than the lightweight version. Slower to heat when soldering, but worth the wait. Can be cut at any point along its length: versatile.

     
    2.0

    Lightweight

    By Allen

    from Portland, OR

    Verified Buyer

    Comments about 1/2"", 3/4"", 1"" Copper Stub Bracket (20"" length):

    Nicely made, but quite flexible. Light metal heats quickly, but not suitable where you need more stiffness.

    Displaying reviews 1-2

    Back to top

    Q&A: Ask the Questions, share answers