1/2", 3/4" , 1" PEXRITE Galvanized Steel Stub Bracket  (26" Length) Zoom

1/2", 3/4" , 1" PEXRITE Galvanized Steel Stub Bracket (26" Length)

SKU:103-26

Brand: Holdrite

Holdrite
Qty Price
$3.35
/ each
$159.50 / box (50 units x $3.19)
In Stock! Ships in 24-48 Hours
(18 Available)
0

Resources

Specs

Length (Inches): 26"
Size: 1/2"
3/4"
1"
Product Type: Bracket
Material: Galvanized Steel

Description for Holdrite 103-26

  • Galvanized Steel bracket with 1-3/" keyed holes on 2" centers
  • Versatile bracket ideal for sink, lavatory & water closet plumbing solutions
  • Integrates w/HOLDRITEĀ® #701 and others

    Applications
  • Toilet
  • Sink
  • Misc. single fixture stub-out
  • Lavatory
  • Drinking Fountain

  • 1/2", 3/4" , 1" PEXRITE Galvanized Steel Stub Bracket (26" Length)

    REVIEW SNAPSHOT®

    by PowerReviews
    Holdrite1/2", 3/4" , 1" PEXRITE Galvanized Steel Stub L-Bracket (4-1/4" x 3-1/4" x 2")
     
    4.8

    (based on 4 reviews)

    Ratings Distribution

    • 5 Stars

       

      (3)

    • 4 Stars

       

      (1)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    100%

    of respondents would recommend this to a friend.

    Reviewed by 4 customers

    Sort by

    Displaying reviews 1-4

    Back to top

     
    5.0

    Easy to use

    By John

    from Cleveland, OH

    Verified Buyer

    Pros

      Cons

        Best Uses

          Comments about 1/2", 3/4" , 1" PEXRITE Galvanized Steel Stub Bracket (20" Length):

          Good method to mount a stub for sinks, toilets, etc. They can be used for Pex, copper, etc. The various holes allow for some flexibility in the location of the stub.

          • Was this a gift?:
          • No
           
          5.0

          Awesome!

          By Larry

          from Oakland, CA

          Verified Buyer

          Comments about Rapid System Clamp:

          These ties are awesome; they're easy to install and will hold the stubout in place. I will install them again!

           
          4.0

          Easy install

          By aaamit

          from Chestnut Ridge, NY

          Verified Buyer

          Comments about 1/2", 3/4" , 1" PEXRITE Galvanized Steel Stub Bracket (20" Length):

          It is simple to install and even after installation (before finishing the wall), it is very easy to move to new location.I have used it with Plastic stub-out clamp

           
          5.0

          fast install

          By Handiworks

          from San Diego

          Verified Buyer

          Comments about 1/2", 3/4" , 1" PEXRITE Galvanized Steel Stub L-Bracket (4-1/4" x 3-1/4" x 2"):

          easy and fast for install of water supply to toilet. Avoids having add blocking. great for remodeling.

          Displaying reviews 1-4

          Back to top

          Q&A: Ask the Questions, share answers