1/2", 3/4", 1" Copper Stub Bracket (20" length) Zoom

1/2", 3/4", 1" Copper Stub Bracket (20" length)

SKU:108-20

Brand: Holdrite

Holdrite
Qty Price
$2.59
/ each
$124.50 / box (50 units x $2.49)
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Resources

Specs

Length (Inches): 20"
Size: 1/2"
3/4"
1"
Material: Copper
Material: Copper

Description for Holdrite 108-20

  • Copper-Bonded steel bracket
  • Holes on 2" centers for 1/2" tubing and holes on 4" centers for 3/4" & 1" tubing
  • Rolled edges for extra strength and extruded holes for addt'l soldering surface
  • Ideal for lavatory, water closet and water heater

    Applications
  • Toilet
  • Sink
  • Misc. single fixture stub-out
  • Lavatory
  • Drinking Fountain

  • 1/2", 3/4", 1" Copper Stub Bracket (20" length)

    REVIEW SNAPSHOT®

    by PowerReviews
    Holdrite1/2"", 3/4"", 1"" Copper Stub Bracket (20"" Length)
     
    3.0

    (based on 2 reviews)

    Ratings Distribution

    • 5 Stars

       

      (0)

    • 4 Stars

       

      (1)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (1)

    • 1 Stars

       

      (0)

    Reviewed by 2 customers

    Sort by

    Displaying reviews 1-2

    Back to top

     
    4.0

    Solid enough

    By Allen

    from Portland, OR

    Verified Buyer

    Comments about 1/2"", 3/4"", 1"" Copper Stub Bracket (20"" Length):

    Stiffer & more versatile than the lightweight version. Slower to heat when soldering, but worth the wait. Can be cut at any point along its length: versatile.

     
    2.0

    Lightweight

    By Allen

    from Portland, OR

    Verified Buyer

    Comments about 1/2"", 3/4"", 1"" Copper Stub Bracket (20"" length):

    Nicely made, but quite flexible. Light metal heats quickly, but not suitable where you need more stiffness.

    Displaying reviews 1-2

    Back to top

    Q&A: Ask the Questions, share answers