1/2", 3/4" Copper Bracket for Toilet (6-1/2" Height) Zoom

1/2", 3/4" Copper Bracket for Toilet (6-1/2" Height)

SKU:109-N-6

Brand: Holdrite

Holdrite
Qty Price
$2.35
/ each
$109.50 / box (50 units x $2.19)
In Stock! Ships in 24-48 Hours
(30 Available)
0

Resources

Specs

Height: 6-1/2"
Size: 1/2"
3/4"
Material: Copper
Material: Copper

Description for Holdrite 109-N-6

  • Copper-Bonded, heavy-gage steel bracket
  • supports 1/2" stub-outs at various heights from 2-1/4" - 6" and 3/4" at 3-1/2" height
  • Ideal for water closet applications and also functions as a nail plate

    Applications
  • Toilet

  • 1/2", 3/4" Copper Bracket for Toilet (6-1/2" Height)

    REVIEW SNAPSHOT®

    by PowerReviews
    Holdrite1/2", 3/4", 1" Copper Stub Bracket (20" Length)
     
    3.0

    (based on 2 reviews)

    Ratings Distribution

    • 5 Stars

       

      (0)

    • 4 Stars

       

      (1)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (1)

    • 1 Stars

       

      (0)

    Reviewed by 2 customers

    Displaying reviews 1-2

    Back to top

    (1 of 1 customers found this review helpful)

     
    4.0

    Solid enough

    By Allen

    from Portland, OR

    Verified Buyer

    Comments about 1/2", 3/4", 1" Copper Stub Bracket (20" Length):

    Stiffer & more versatile than the lightweight version. Slower to heat when soldering, but worth the wait. Can be cut at any point along its length: versatile.

    (1 of 1 customers found this review helpful)

     
    2.0

    Lightweight

    By Allen

    from Portland, OR

    Verified Buyer

    Comments about 1/2", 3/4", 1" Copper Stub Bracket (20" length):

    Nicely made, but quite flexible. Light metal heats quickly, but not suitable where you need more stiffness.

    Displaying reviews 1-2

    Back to top

    Q&A: Ask the Questions, share answers