1/2"-2" Pipe-on-Pipe Galv. Steel Bracket (7-1/2" x 1/2") Zoom

1/2"-2" Pipe-on-Pipe Galv. Steel Bracket (7-1/2" x 1/2")

SKU:115

Brand: Holdrite

Holdrite
Qty Price
$6.69
/ each
$159.75 / box (25 units x $6.39)
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Resources

Specs

Dimensions: 7-1/2" x 1/2"
Size: 1/2"
3/4"
2"
1-1/2"
1-1/4"
1"
1/2" to 2"
Material: Galvanized Steel
Product Type: Bracket

Description for Holdrite 115

  • Galvanized steel bracket mounts directly to the waste/vent pipe prior to studs being erected
  • Supports 1/2" to 2" tubing and comes w/self-locking stainless steel band, metal straps, screws and self-adhesive isolating felt strip
  • Easy pre-fabricaation at the shop or on the job site
  • Multiple horizontal/vertical mounting applications

    Applications
  • Vertical
  • Pre-fab
  • Pipe on pipe support
  • Horizontal

  • 1/2"-2" Pipe-on-Pipe Galv. Steel Bracket (7-1/2" x 1/2")

    Q&A: Ask the Questions, share answers