2"-3" No Hub Fitting Restraint Zoom

2"-3" No Hub Fitting Restraint

SKU:117-3K

Brand: Holdrite

Holdrite
Qty Price
$35.95
/ each
$207.30 / box (6 units x $34.55)
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Resources

Specs

Size: 2"
3"
Application: Plumbing

Description for Holdrite 117-3K

  • No-hub Fitting Restraint
  • (2"-3" Hubless Cast Iron 1/4 Bend SS)

    Applications
  • Overhead pipe support
  • No-hub fitting restraint

  • 2"-3" No Hub Fitting Restraint

    Q&A: Ask the Questions, share answers