1/2", 3/4", 1" Galvanized Steel Dual Pipe Bracket Zoom

1/2", 3/4", 1" Galvanized Steel Dual Pipe Bracket

SKU:121-DS

Brand: Holdrite

Holdrite
Qty Price
$1.75
/ each
$42.00 / box (25 units x $1.68)
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Dimensions: 5" x 2-1/4" x 1-3/4"
Application: 2 Pipe
Size: 1/2"
3/4"
1"
Material: Galvanized Steel
Product Type: Bracket

Description for Holdrite 121-DS

  • Galvanized steel bracket attaches directly to flat surface or suspends from 3/8" all-thread rod, providing height
  • Provides 1-1/4" center line height from structure can be cast into concrete slab, then bent into position
  • Compatible with HOLDRITEĀ® #400 and #261/#262 inserts
  • Ideal for dual pipe run applications including Copper, CPVC, and PEX

    Applications
  • Vertical
  • Pre-fab
  • Pipe on pipe support
  • Overhead pipe support
  • Horizontal

  • 1/2", 3/4", 1" Galvanized Steel Dual Pipe Bracket

    REVIEW SNAPSHOT®

    by PowerReviews
     
    5.0

    (based on 1 review)

    Ratings Distribution

    • 5 Stars

       

      (1)

    • 4 Stars

       

      (0)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    Reviewed by 1 customer

    Displaying review 1

    Back to top

     
    5.0

    Excellent brackets

    By JFK

    from Commack, NY

    Verified Buyer

    Makes for a professional installation, spaces pipes evenly throughout long horz. run.

    Displaying review 1

    Back to top

    Q&A: Ask the Questions, share answers