1/2", 3/4", 1" Galvanized Steel Dual Pipe Bracket Zoom

1/2", 3/4", 1" Galvanized Steel Dual Pipe Bracket

SKU:121-L

Brand: Holdrite

Holdrite
Qty Price
$1.75
/ each
$42.00 / box (25 units x $1.68)
In Stock! Ships in 24-48 Hours
(28 Available)
0

Resources

Specs

Dimensions: 5" x 2-1/2" x 1/2"
Application: 2 Pipe
Size: 1/2"
3/4"
1"
Material: Galvanized Steel
Product Type: Bracket

Description for Holdrite 121-L

  • Galvanized steel bracket attaches directly to flat surface or suspends from 3/8" all-thread rod, providing height
  • Provides 1-1/4" center line height from structure can be cast into concrete slab, then bent into position
  • Compatible with HOLDRITEĀ® #400 and #261/#262 inserts
  • Ideal for dual pipe run applications including Copper, CPVC, and PEX

    Applications
  • Vertical
  • Pre-fab
  • Pipe on pipe support
  • Overhead pipe support
  • Horizontal

  • 1/2", 3/4", 1" Galvanized Steel Dual Pipe Bracket

    Q&A: Ask the Questions, share answers