1/2", 3/4", 1" Galvanized Steel Triple Pipe Bracket Zoom

1/2", 3/4", 1" Galvanized Steel Triple Pipe Bracket

SKU:121-O

Brand: Holdrite

Holdrite
Qty Price
$1.79
/ each
$42.25 / box (25 units x $1.69)
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Resources

Specs

Dimensions: 4-1/2" x 4" x1-1/2"
Application: 3 Pipe
Size: 1/2"
3/4"
1"
Material: Galvanized Steel
Product Type: Bracket

Description for Holdrite 121-O

Galvanized steel bracket attaches directly to flat surface or suspends 3/8" all-thread rod, providing any desired height

  • Provides 1-1/4", 2-3/8", 3-1/2" centerline height from structure
  • Can be cast into slab, then bent into position
  • Ideal for three pipe run applications including Copper, CPVC and PEX
  • Compatible with HOLDRITEĀ® #400 series and #261/#262 inserts

    Applications
  • Vertical
  • Pre-fab
  • Pipe on pipe support
  • Overhead pipe support
  • Horizontal

  • 1/2", 3/4", 1" Galvanized Steel Triple Pipe Bracket

    Q&A: Ask the Questions, share answers