1/2", 3/4", 1" Galvanized Steel Pipe Bracket Zoom

1/2", 3/4", 1" Galvanized Steel Pipe Bracket

SKU:121-R

Brand: Holdrite

Holdrite
Qty Price
$0.99
/ each
$23.50 / box (25 units x $0.94)
In Stock! Ships in 24-48 Hours
(4 Available)
0

Resources

Specs

Dimensions: 2" x 1-3/4" x 1-1/2"
Application: 1 Pipe
Size: 1/2"
3/4"
1"
Material: Galvanized Steel
Product Type: Bracket

Description for Holdrite 121-R

Galvanized steel bracket attaches directly to flat surface or suspends 3/8" all-thread rod, providing any desired height

  • Provides 1-1/4", 2-3/8", 3-1/2" centerline height from structure
  • Can be cast into slab, then bent into position
  • Ideal for three pipe run applications including Copper, CPVC and PEX
  • Compatible with HOLDRITEĀ® #400 series and #261/#262 inserts

    Applications
  • Vertical
  • Pre-fab
  • Pipe on pipe support
  • Overhead pipe support
  • Horizontal

  • 1/2", 3/4", 1" Galvanized Steel Pipe Bracket

    Q&A: Ask the Questions, share answers