1/2", 3/4", 1" Galvanized Steel Pipe Bracket Zoom

1/2", 3/4", 1" Galvanized Steel Pipe Bracket

SKU:121-RLS

Brand: Holdrite

Holdrite
Qty Price
$0.99
/ each
$47.00 / box (50 units x $0.94)
In Stock! Ships in 24-48 Hours
(34 Available)
0

Resources

Specs

Dimensions: 4-1/2" x 2-5/8" x 1"
Application: 1 Pipe
Size: 1/2"
3/4"
1"
Material: Galvanized Steel
Product Type: Bracket

Description for Holdrite 121-RLS

  • Galvanized steel bracket attaches directly to flat surface or suspends from 3/8" all-thread rod, providing any desired height
  • Provides 3" center line height from structure
  • Can be cast into concrete slab, then bent into position
  • Compatible with HOLDRITEĀ® #400 Series and #261/#262 inserts
  • Ideal for single pipe run applications including Copper, CPVC, and PEX

    Applications
  • Vertical
  • Pre-fab
  • Pipe on pipe support
  • Overhead pipe support
  • Horizontal

  • 1/2", 3/4", 1" Galvanized Steel Pipe Bracket

    Q&A: Ask the Questions, share answers