1/2", 3/4", 1" Galvanized Steel Pipe Bracket Zoom

1/2", 3/4", 1" Galvanized Steel Pipe Bracket

SKU:121-W

Brand: Holdrite

Holdrite
Qty Price
$0.98
/ each
$23.50 / box (25 units x $0.94)
In Stock! Ships in 24-48 Hours
(6 Available)
1

Specs

Dimensions: 3" x 1-3/4" x 3/4"
Application: 1 Pipe
Size: 1/2"
3/4"
1"
Material: Galvanized Steel
Product Type: Bracket

Description for Holdrite 121-W

  • Galvanized steel bracket attaches directly to flat surface or suspends from 3/8" all-thread rod, providing any desired height
  • Provides 2" center line height from structure
  • Can be cast into concrete slab, then bent into position
  • Compatible with HOLDRITEĀ® #400 Series and #261/#262 inserts
  • Ideal for single pipe run applications including Copper, CPVC, and PEX

    Applications
  • Vertical
  • Pre-fab
  • Pipe on pipe support
  • Overhead pipe support
  • Horizontal

  • 1/2", 3/4", 1" Galvanized Steel Pipe Bracket

    Q&A: Ask the Questions, share answers

    SupplyHouse.com Logo

    Join Our Mailing List - Sign up and receive special offers and coupons