1/2", 3/4", 1" Galvanized Steel Ceiling Bracket Zoom

1/2", 3/4", 1" Galvanized Steel Ceiling Bracket

SKU:125-D

Brand: Holdrite

Holdrite
Qty Price
$3.45
/ each
$162.50 / box (50 units x $3.25)
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Resources

Specs

Dimensions: 9-5/8" x 5"
Application: 1 Pipe
Size: 1/2"
3/4"
1"
Material: Galvanized Steel
Product Type: Bracket

Description for Holdrite 125-D

  • Galvanized steel bracket with two openings at 2" center line height from structure
  • Cast in place concrete hanger for horizontal support
  • Compatible with HOLDRITEĀ® #400 Series and #261/262 inserts
  • For support of Copper, CPVC or PEX tubing

    Applications
  • Vertical
  • Pre-fab
  • Pipe on pipe support
  • Overhead pipe support
  • Horizontal
  • Cast-in-place pipe support

  • 1/2", 3/4", 1" Galvanized Steel Ceiling Bracket

    Q&A: Ask the Questions, share answers