1/2", 3/4" Copper 90° Bracket Zoom

1/2", 3/4" Copper 90° Bracket

SKU:141

Brand: Holdrite

Holdrite
Qty Price
$3.25
/ each
$152.50 / box (50 units x $3.05)
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Resources

Specs

Length (Inches): 20"
Size: 1/2"
3/4"
Material: Copper

Description for Holdrite 141

  • Copper-bonded steel bracket
  • Extruded nothches for 1/2" tubing centers and 3/4" tubing on 4" centers.Ideal for lavs, toilets and tub valve support

    Applications
  • Water heater
  • Urinal
  • Toilet
  • T&P relief line
  • Sink
  • Shower
  • Misc. single fixture stub-out
  • Lavatory
  • Drinking Fountain

  • 1/2", 3/4" Copper 90° Bracket

    Q&A: Ask the Questions, share answers