Description
  • Supports tubing in vertical and horizontal positions
  • Ideal for multiple applications
  • Low cost, one minute, pipe support solution
  • No tools or hardware required for use with #521 clamp

    Applications
  • tub-out support
  • Sink
  • Shower
  • Misc. single fixture stub-out
  • Mid-span support
  • Medical gas support
  • Lavatory
  • Laundry mixing valve
  • Janitor's sink
  • J-Box support
  • Horizontal
  • Fixture stub-out
  • Drinking Fountain
  • Bathtub
  • Toilet
  • T&P relief line
  • Urinal
  • Vertical
  • Water heater
  • Read more
    Manuals (1)
    Specs
    Dimensions:
    18" x 5/8"
    Size:
    1/2"
    3/4"
    1"
    Product Type:
    Bracket
    Material:
    Galvanized Steel
    ×
    Questions?
    Speak with a real person who will go out of their way to help!
    1-888-757-4774
    Monday – Wednesday
    8am–7:45pm EST
    Thursday
    8am–5:45pm EST
    Friday
    9am–4:45pm EST

    5 Product Reviews

    Product Q&A