3/8" to 1/2" Plastic PEX Bend Support for wood mount Zoom

3/8" to 1/2" Plastic PEX Bend Support for wood mount

SKU:705

Brand: Holdrite

Holdrite
Qty Price
$0.90
/ each
$43.50 / box (50 units x $0.87)
In Stock! Ships in 24-48 Hours
(80 Available)
2

Specs

Product Type: Bend Support
Application: 3/8" PEX
1/2" PEX

Description for Holdrite 705

  • Turn-out support fo 3/8" and 1/2" CTS PEX tubing
  • Ideal for lavatory/sink & toilet stub-out and overhead 90-degree turn
  • Mount to block of wood or other flat surface
  • Unique design allows for side-entry of tubing

    Applications
  • Lavatory
  • Sink
  • Toilet
  • Fixture stub-out

  • 3/8" to 1/2" Plastic PEX Bend Support for wood mount

    REVIEW SNAPSHOT®

    by PowerReviews
    Holdrite3/8"" to 1/2"" Plastic PEX Bend Support for wood mount
     
    3.0

    (based on 1 review)

    Ratings Distribution

    • 5 Stars

       

      (0)

    • 4 Stars

       

      (0)

    • 3 Stars

       

      (1)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    Reviewed by 1 customer

    Displaying review 1

    Back to top

     
    3.0

    Great idea, but be careful......

    By mxslick

    from Atomic City, ID

    Verified Buyer

    Comments about 3/8"" to 1/2"" Plastic PEX Bend Support for wood mount:

    These are a great idea, and work well, but be very careful when mounting them as the screw hole "tabs" are fairly easy to break...the screws must be tightened carefully so as not to break them.

    Displaying review 1

    Back to top

    Q&A: Ask the Questions, share answers

    SupplyHouse.com Logo

    Join Our Mailing List - Sign up and receive special offers and coupons