1/2", 3/4" , 1" PEXRITE Galvanized Steel Stub Bracket  (7-1/2" x 2") Zoom

1/2", 3/4" , 1" PEXRITE Galvanized Steel Stub Bracket (7-1/2" x 2")

SKU:709

Brand: Holdrite

Holdrite
Qty Price
$1.21
/ each
$58.00 / box (50 units x $1.16)
In Stock! Ships in 24-48 Hours
(73 Available)
0

Resources

Specs

Size: 1/2"
3/4"
1"
Product Type: Bracket
Material: Galvanized Steel

Description for Holdrite 709

  • Ideal for water closets and hose bibs
  • Galvanized steel brackets with 1-3/8" keyed holes
  • Allows for 360-degree orientation when used with #701/#704
  • Provides 4-1/4" and 6-1/4" center line heights

    Applications
  • Fixture stub-out
  • Toilet
  • Lavatory
  • Sink

  • 1/2", 3/4" , 1" PEXRITE Galvanized Steel Stub Bracket (7-1/2" x 2")

    REVIEW SNAPSHOT®

    by PowerReviews
    Holdrite1/2"", 3/4"" , 1"" PEXRITE Galvanized Steel Stub L-Bracket (4-1/4"" x 3-1/4"" x 2"")
     
    4.7

    (based on 3 reviews)

    Ratings Distribution

    • 5 Stars

       

      (2)

    • 4 Stars

       

      (1)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    100%

    of respondents would recommend this to a friend.

    Reviewed by 3 customers

    Sort by

    Displaying reviews 1-3

    Back to top

     
    5.0

    Awesome!

    By Larry

    from Oakland, CA

    Verified Buyer

    Comments about Rapid System Clamp:

    These ties are awesome; they're easy to install and will hold the stubout in place. I will install them again!

     
    4.0

    Easy install

    By aaamit

    from Chestnut Ridge, NY

    Verified Buyer

    Comments about 1/2"", 3/4"" , 1"" PEXRITE Galvanized Steel Stub Bracket (20"" Length):

    It is simple to install and even after installation (before finishing the wall), it is very easy to move to new location.I have used it with Plastic stub-out clamp

     
    5.0

    fast install

    By Handiworks

    from San Diego

    Verified Buyer

    Comments about 1/2"", 3/4"" , 1"" PEXRITE Galvanized Steel Stub L-Bracket (4-1/4"" x 3-1/4"" x 2""):

    easy and fast for install of water supply to toilet. Avoids having add blocking. great for remodeling.

    Displaying reviews 1-3

    Back to top

    Q&A: Ask the Questions, share answers