3/4" Flexible Water Heater Connector (24" Length) Zoom

3/4" Flexible Water Heater Connector (24" Length)

SKU:QFC-7524

Brand: Holdrite

Holdrite
Qty Price
$7.29
/ each
$244.65 / box (35 units x $6.99)
In Stock! Ships in 24-48 Hours
(49 Available)
0

Resources

Specs

Length (Inches): 24"
Size: 3/4"

Description for Holdrite QFC-7524

  • Stainless Steel Water Heater Flex Connector
  • High flexibility
  • 125 PSI Continuous/ 200 PSI Max
  • 190-degree temperature rated
  • IAPMO Listed
  • Meets ASME A112.18.6
  • Large ID for high flow rate
  • Extremely resistant to kinking
  • Also for use with other water supplied equipment
  • Complies with CA Lead Law

    Application:
  • Water heater
  • Water flex connector

  • 3/4" Flexible Water Heater Connector (24" Length)

    REVIEW SNAPSHOT®

    by PowerReviews
     
    4.7

    (based on 6 reviews)

    Ratings Distribution

    • 5 Stars

       

      (4)

    • 4 Stars

       

      (2)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    100%

    of respondents would recommend this to a friend.

    Reviewed by 6 customers

    Sort by

    Displaying reviews 1-6

    Back to top

     
    4.0

    flex. connector

    By Bob

    from NY

    Verified Buyer

    I'm using this flex. connector between my underground pex lines and the 1" copper pipe behind my gasifying boiler. I'm a little concerned about the 190 deg. rating but by my thoughts is that the rating is at a very high pressure compared to the 15 psi my system is running at. Hopefully this will take care of the the shrink/expand problem of the pex and the stress it was putting on the compression connection between the copper.

     
    4.0

    Great pricing

    By rmdingler

    from Midland, Tx

    Verified Buyer

    Comments about 3/4" x 1" Flexible Water Heater Connector (18" Length):

    Handy water softener flex connector, as house lines are often 3/4" copper and softener connex are typically 1". I give it the four star rating, instead of the full monty, due to the products flexibility relative to flexes I have installed in the past.

     
    5.0

    excellent product

    By trev

    from powersville mo

    Verified Buyer

    Pros

      Cons

        Best Uses

          Comments about 1"" Flexible Water Heater Connector (24"" Length):

          Going from pex to heating unit needed the flexible aspect of this product, made it alot easier to hookup.

          • Was this a gift?:
          • No
           
          5.0

          Solidly built

          By zefal

          from Highland, MD

          Verified Buyer

          Pros

            Cons

              Best Uses

                Comments about 3/4"" Flexible Water Heater Connector (24"" Length):

                Had a problem getting one end to seal. It was a matter of jambing the gasket all the way down, then a matter of tightening it down all the way. It leaked at first so I kept tightening it a little more until it eventually sealed. I tightened it with the water on after first tightening to what seemed tight enough and was so for the opposite side while it dripped. Didn't want to overtighten and break something.

                • Was this a gift?:
                • No
                 
                5.0

                Excellent Product - did the job

                By Ron

                from Michigan

                Verified Buyer

                Comments about 1-1/4"" Flexible Water Heater Connector (18"" Length):

                Great product for hooking up outside woodburner hot water pex line via heat exchanger to oil fired hot water furnace water input (1 1/4" copper to 1" FPT). Works great!

                 
                5.0

                couldn't be easier

                By Minwhat

                from Newfield, New York

                Verified Buyer

                Comments about 3/4"" Flexible Water Heater Connector (24"" Length):

                I used the flexible water heater connector to hook up my existing hot water heater to the new plumbing that I installed. Amazing! I didn't have to set my hot water tank prior to sweating copper nor did I have to have the exact measurements, because I had the flexibility of the 24" flex tubing to work with, and better yet....no leaks. Definitely the only way to go!

                Displaying reviews 1-6

                Back to top

                Q&A: Ask the Questions, share answers

                Do you have questions about this product?

                get answers from real customers and in-house experts with AnswerBox.

                1 Question | 1 Answer
                Displaying question 1
                • 3/4"" Flexible Water Heater Connector (18"" Length)

                  Q:

                  Are these connectors made in the USA?
                  Asked on 7/29/2014 by Paul from United States

                  1 answer

                  • CUSTOMER CARE

                    A:

                    They are not (they are made in China).

                    Answered on 7/30/2014 by SupplyHouse Staff from NY
                Displaying question 1

                Do you have a question about this product?