1000 ft - 22/1pr Stranded CM/CL2 (PVC) Honeywell Genesis Cable Zoom

1000 ft - 22/1pr Stranded CM/CL2 (PVC) Honeywell Genesis Cable

SKU:10611109

Brand: Honeywell

Honeywell
Qty Price
$76.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
0

Specs

Length (Feet): 1000'
Features: PVC Coated
Color: Grey Jacket
Type: Unshielded
Stranded
Conductors: 1 Pair Stranded Bare Copper
Package Type: Pull Box
Approvals: CL2
CM
Echelon Approved
Application: HVAC
AWG: 22

Description for Honeywell 10611109

Echelon® Lonworks® Approved Wire
Echelon supplies infrastructure hardware and software to the rapidly growing networking market. Echelon Lonworks systems are installed in buildings, factories, utilities and houses allowing users to remotely connect, monitor and diagnose intelligent devices. Echelon Lonworks solutions enable multiple key building systems used for security, lighting, elevator and HVAC to be integrated into a single smart building.

1000 ft - 22/1pr Stranded CM/CL2 (PVC) Honeywell Genesis Cable

Q&A: Ask the Questions, share answers