50 ft - 14/4 Str THHN 600v Honeywell Genesis Tray Cable Zoom

50 ft - 14/4 Str THHN 600v Honeywell Genesis Tray Cable

SKU:10703908

Brand: Honeywell

Honeywell
Qty Price
$55.95
/ each
$269.75 / box (5 units x $53.95)
In Stock! Ships in 24-48 Hours
(12 Available)
0

Specs

Length (Feet): 50'
Application: HVAC
AWG: 14
Color: Black Jacket
Type: Tray Cable
Conductors: 4
Package Type: Coils
Features: THHN

Description for Honeywell 10703908

14/4 Str THHN 600v Tray Cable

50 ft - 14/4 Str THHN 600v Honeywell Genesis Tray Cable

REVIEW SNAPSHOT®

by PowerReviews
50 ft - 14/4 Str THHN 600v Honeywell Genesis Tray Cable
 
5.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Was this a gift?:
    • No (3)

Reviewed by 3 customers

Displaying reviews 1-3

Back to top

 
5.0

Exelent price.

By pasm

from Annapolis, MD

Verified Buyer

Comments about 50 ft - 14/4 Str THHN 600v Honeywell Genesis Tray Cable:

Exelent cable. Perfect for my mini split.

  • Was this a gift?:
  • No
 
5.0

Excellent product

By Dave

from Stratford, CT

Verified Buyer

Comments about 50 ft - 14/4 Str THHN 600v Honeywell Genesis Tray Cable:

This is for air conditioning in a family room addition with vaulted ceilings. This product has worked excellent and as advertised!!

  • Was this a gift?:
  • No
 
5.0

Nice product

By Dus

from Peoria, AZ

Verified Buyer

Comments about 50 ft - 14/4 Str THHN 600v Honeywell Genesis Tray Cable:

No comments

  • Was this a gift?:
  • No

Displaying reviews 1-3

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 50 ft - 14/4 Str THHN 600v Honeywell Genesis Tray Cable

    Q:

    What are the conductor colors on this product? Our inspectors here require a green wire for any ground . Thanks.
    Asked on 1/23/2016 by G man from Bainbridge island Wa

    1 answer

    • CUSTOMER CARE

      A:

      conductors are green, white, black, & red.

      Answered on 2/10/2016 by Supplyhouse Staff from New York
Displaying question 1

Do you have a question about this product?