500 ft - 12 AWG Stranded Bare Copper Conductors THHN 600v Cable (White) Zoom

500 ft - 12 AWG Stranded Bare Copper Conductors THHN 600v Cable (White)

SKU:10814801

Brand: Honeywell

Honeywell
10814801 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
0

Resources

Specs

Length (Feet): 500'
Application: HVAC
AWG: 12
Type: Cable
Color: White
Voltage:
?
600v
Features: THHN

Description for Honeywell 10814801

AWG 12 stranded bare copper single conductors (THHN/THWN) Nylon jacket VW-1 and FT1 rated; AWM, Gas and Oil resistant. Voltage: 600 V Temperature: -20 to 90 C Listing: UL-83, UL-1063

500 ft - 12 AWG Stranded Bare Copper Conductors THHN 600v Cable (White)

Q&A: Ask the Questions, share answers