500 ft - 12 AWG Stranded Bare Copper Conductors THHN 600v Cable (Red) Zoom

500 ft - 12 AWG Stranded Bare Copper Conductors THHN 600v Cable (Red)

SKU:10814804

Brand: Honeywell

Honeywell
Qty Price
$107.95
/ each
$415.80 / box (4 units x $103.95)
Non-Stock ItemAllow 7-10 Days to Ship Out
1

Specs

Length (Feet): 500'
Application: HVAC
AWG: 12
Type: Cable
Color: Red
Voltage:
?
600v
Features: THHN

Description for Honeywell 10814804

AWG 12 stranded bare copper single conductors (THHN/THWN) Nylon jacket VW-1 and FT1 rated; AWM, Gas and Oil resistant. Voltage: 600 V Temperature: -20 to 90 C Listing: UL-83, UL-1063

500 ft - 12 AWG Stranded Bare Copper Conductors THHN 600v Cable (Red)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons