Copper Well Assembly w/ 5-1/2" Insertion

Copper Well Assembly w/ 5-1/2" Insertion

SKU:112620BB

Brand: Honeywell

Honeywell
112620BB has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
0

Specs

Insertion Length: 5-1/2"
Product Type: Well
Diameter (Inches): 3/8"
Material: Copper
Size: 1/2"

Description for Honeywell 112620BB

Copper Well Assembly w/ 5-1/2" Insertion, 3/8" diameter

Copper Well Assembly w/ 5-1/2" Insertion

Q&A: Ask the Questions, share answers