1/2" Aquastat Well Zoom

1/2" Aquastat Well

SKU:112622AA

Brand: Honeywell

Honeywell
Qty Price
$25.65
/ each
$128.25 / box (5 units x $25.65)
In Stock! Ships in 24-48 Hours
(42 Available)
1

Specs

Material: Copper
Connection Type: Threaded
Size: 1/2"
Insertion Length: 4"
Diameter (Inches): 1/2"

Description for Honeywell 112622AA

Honeywell 1/2" NPT Well Assembly for T675, T678 and T991.

1/2" Aquastat Well

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons