Copper Well Assembly w/ 4-3/4" Insertion

Copper Well Assembly w/ 4-3/4" Insertion

SKU:112628AA

Brand: Honeywell

Honeywell
Qty Price
$179.35
/ each
In Stock! Ships in 24-48 Hours
(1 Available)

Specs

Insertion Length: 4-3/4"
Product Type: Well
Diameter (Inches): 1/2"
Material: Copper
Size: 1/2"

Description for Honeywell 112628AA

Copper Well Assembly w/ 4-3/4" Insertion, 1/2" Diameter

Copper Well Assembly w/ 4-3/4" Insertion

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons