Copper Well Assembly, 4-1/4" Insertion, 1/2" Diameter Zoom

Copper Well Assembly, 4-1/4" Insertion, 1/2" Diameter

SKU:112630AA

Brand: Honeywell

Honeywell
Qty Price
$28.75
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Specs

Diameter (Inches): 1/2"
Insertion Length: 4-1/4"
Material: Copper
Product Type: Assembly
Connection Type: 3/4" NPT

Description for Honeywell 112630AA

Well Assembly

  • Used with: T675, T678, & T991
  • Copper Well Assembly, 4-1/4" Insertion, 1/2" Diameter

    Q&A: Ask the Questions, share answers